Shop MASTER PNEUMATIC
See all product information
Create Account
FLOAT FILTER 1/2, METAL
- Mfr # BF6A70-4
- Zoro # G605967729
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
5 micron
Connection Size - Air Treatment
1/2" NPTF
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Drain Type
Internal Float (Brass Stem)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF6A70-4
- Zoro #
- G605967729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/2" NPTF
Details
- Filter Rating
- 5 micron
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Bowl Material
- Metal
- Drain Type
- Internal Float (Brass Stem)