Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # F10-1E5
- Zoro # G605972051
product price:Â
$
41.15
/ea
Key Features
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/8" NPTF
Bowl Material
Plastic
Max. Incoming Pressure - Air Treatment
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10-1E5
- Zoro #
- G605972051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/8" NPTF
Details
- Drain Type
- Manual
- Filter Rating
- 5 micron
- Bowl Material
- Plastic
- Max. Incoming Pressure - Air Treatment
- 150 psi