Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER 1 W E5 ELEM
- Mfr # F100-8E5W
- Zoro # G605972235
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Manual
Bowl Material
Plastic
Connection Size - Air Treatment
1" BSPP
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F100-8E5W
- Zoro #
- G605972235
- UPC #
- -
- Country of Origin
- United States
- Drain Type
- Manual
- Bowl Material
- Plastic
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Filter Rating
- 5 micron