Shop MASTER PNEUMATIC
See all product information
Create Account
ASMBLE BRACLETS WITH UNIT
- Mfr # LD50-2T
- Zoro # G605997085
product price:Â
$
54.29
/ea
Key Features
NPT (In.)
1/4
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD50-2T
- Zoro #
- G605997085
- UPC #
- -
- Country of Origin
- United States
Details
- NPT (In.)
- 1/4
- Max. Pressure
- 150 psi