Shop HEROS PRIDE
See all product information
Create Account
Embroidered Patch, U.S. Flag, Silver/Black
- Mfr # 0044
- Zoro # G6062795
product price:Â
$
2.29
/ea
Key Features
Material
Plastic
Industry Type
Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
Patch Type
Flag
Size
3 3/8 in x 2 in
Symbol
Reverse, U.S. Flag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0044
- Zoro #
- G6062795
- UPC #
- 849204004717
- Country of Origin
- Multiple
Dimensions
- Size
- 3 3/8 in x 2 in
Details
- Item
- Embroidered Patch
- Material
- Plastic
- Color
- Black, Silver
- Industry Type
- Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
- Patch Type
- Flag
- Symbol
- Reverse, U.S. Flag
- Backing Mounting Type
- Sew-On
- Shell Material
- Plastic
- Wire Color
- Black, Silver
Description
Embroidered Patch, Material Plastic, Industry Type Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army, Patch Type Flag, Symbol Reverse, U.S. Flag, Color Black, Silver, Size 3 3/8 in x 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.