Shop NOCO
See all product information
Create Account
USB-C Charger, For 65W USB-C Charger
- Mfr # U65
- Zoro # G606350742
product price:Â
$
69.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Recharge NOCO Boost X Ultrasafe Lithium Jump Starters
Color
Black
Overall Height
4 3/8 in
Overall Width
7 3/16 in
Includes
65W USB-C Charger, Interchangeable Adapters, Protective Eva Case, USB-C Cable, User Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U65
- Zoro #
- G606350742
- UPC #
- 046221200058
- Country of Origin
- China
- Item
- USB-C Charger
- Features
- Recharge NOCO Boost X Ultrasafe Lithium Jump Starters
- Color
- Black
- Includes
- 65W USB-C Charger, Interchangeable Adapters, Protective Eva Case, USB-C Cable, User Guide
- Type
- 65W USB-C Charger
- Used For
- 65W USB-C Charger
- Capacity
- 65W
- Watts
- 65 W
- Product Type
- USB-C Charger
- Wire Color
- Black
Dimensions
- Overall Height
- 4 3/8 in
- Overall Width
- 7 3/16 in
- Fits Chest Size
- Recharge NOCO Boost X Ultrasafe Lithium Jump Starters
Description
USB-C Charger, Color Black, Includes 65W USB-C Charger, Interchangeable Adapters, Protective Eva Case, USB-C Cable, User Guide, Product Type USB-C Charger, Features Recharge NOCO Boost X Ultrasafe Lithium Jump Starters, Overall Height 4 3/8 in, Overall Width 7 3/16 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.