Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Cut Level A7 , Nitrile , Sandy , M ( 8 ) 1 PR

  • Mfr # SKC5SN2-03-M
  • Zoro # G606430109

product price: 
$
12.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SKC5SN2-03-M
Zoro #
G606430109
UPC #
696511882732
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND SKC5SN2
Cuff Style
Knit
Glove Materials
HPPE,Steel
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Double-Dipped
Yes
Finger Coverage
Full Finger
Insulated
No
Touchscreen Compatible
Yes
Standards
ANSI, EN 388: 2016
Palm Type
Coated
Pairs per Package
12
EN 388 Rating
4X42F
Sold As
Pair
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Fabric Weight
15 gauge
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Knit Material Color
Gray
Reversible
No
Latex-Free
Yes
Hem Style
Finished
Silicone-Free
No
Lint-Free
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
6,039
EN ISO 374-5 Microorganism Protection Type
No
Glove Styles
Seamless Knit
Base Coating Coverage
Full
Knit Material
HPPE/Steel
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit

Dimensions

Glove Size
M ( 8 )
Glove Length
10.04 in
Thickness
13 ga
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI, EN 388: 2016, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products