Shop QUEST TECHNOLOGY INTERNATIONAL
See all product information
Create Account
23Pc Computer Tool Kit
- Mfr # TSK-1120
- Zoro # G606584468
product price:Â
$
82.19
/ea
Key Features
Color
Black
Overall Length
7
Width
1.75
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSK-1120
- Zoro #
- G606584468
- UPC #
- 80011801925
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7
- Width
- 1.75
Details
- Color
- Black
- Material
- ABS Plastic
Description
23PC Computer Repair Kit