Shop CONDOR

Class 2, Orange, Hook-and-Loop, Solid, N

  • Mfr # 786F58
  • Zoro # G606602315

product price: 
$
5.89
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786F58
Zoro #
G606602315
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Reflective Tape Attachment Type
Stitched
Includes ID Window
No
Anti-Static
No
Reflective Stripe Color
Silver
Fabric Construction
Solid
Flame-Resistant Properties
Not Flame-Resistant
Includes Microphone Tab
No
Fall Protection Compatible
No
Vest Front Style
Solid
Reflective Stripe Location
Shoulder, Torso
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Total Number of Pockets
0
UV-Resistant Material
No
Reflective Stripe Main Color
Silver
Cooling
No
Vest Back Style
Solid
Horizontal Stripe Type
Single
Breakaway
No
Includes LED Lights
No
Includes Tablet Pocket
No
Safety Vest Style
Standard
Number of Outside Pockets
0
Features
Breathable Fabric; 360 Degrees Visibility
Standards
ANSI/ISEA 107
ANSI Type
Type R, Class 2
Reflective Tape Type
Glass Bead
Vest Features
Breathable Fabric
Expandable
No
Number of Inside Pockets
0
Front Closure
Hook-and-Loop

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Ratings & reviews