Shop FLASH FURNITURE
See all product information
Create Account
Stack Chair, Yellow Plastic, Sled Base
- Mfr # RUT-2-YL-GG
- Zoro # G6066967
product price:Â
$
73.39
/ea
Key Features
Color
Yellow
Frame Material
Metal
Weight Capacity
881 lb.
Style
Stacking Chair
Shape
Contoured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUT-2-YL-GG
- Zoro #
- G6066967
- UPC #
- 889142258162
- Country of Origin
- China
- Color
- Yellow
- Frame Material
- Metal
- Weight Capacity
- 881 lb.
- Style
- Stacking Chair
- Item
- Stack Chair,Yellow Plastic,Sled Base
- Shape
- Contoured
- Series
- Hercules
Dimensions
- Overall Height
- 33"
- Overall Depth
- 21"
Description
Stack Chair,Yellow Plastic,Sled Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.