Cap Nut, Fixture
- Mfr # 76285-08-1
- Zoro # G6068483
product price:Â
$
11.69
/ea
Key Features
Type
Fixture
Size
5/8 in
Material of Construction
Chrome Plated
Fits Brand
Jay R. Smith MFG. Co
For Use With
0200, 0300, 0400 Series Fixture Supports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76285-08-1
- Zoro #
- G6068483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 5/8 in
- Thread Size
- 5/8"
Details
- Item
- Cap Nut
- Type
- Fixture
- Material of Construction
- Chrome Plated
- Fits Brand
- Jay R. Smith MFG. Co
- For Use With
- 0200, 0300, 0400 Series Fixture Supports
- Includes
- Integral Washer
- For Use With Mfr. Model Number
- 0200, 0300, 0400 Series
Description
Cap Nut, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 0200, 0300, 0400 Series, Includes Integral Washer, Fixture, Size 5/8 in, 5/8 in Thread Size, Material of Construction Chrome Plated, For Use With 0200, 0300, 0400 Series Fixture Supports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.