Shop WAI GLOBAL
See all product information
Create Account
STRMI DD
- Mfr # 16794N
- Zoro # G607023621
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
For Use With
Komatsu (1980-1999) ; Nissan (1975-2003) ; Nissan - Europe (1979-1985) ; Nissan LCV - Europe (1979-1982) ; TCM Equipment (1979-2007)
Outboard Spline Quantity
30
Axle Nut Included
Yes
Outboard Joint Type
Conventional
Axle Nut Thread Size
M24x1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16794N
- Zoro #
- G607023621
- UPC #
- 60984306620
- Country of Origin
- China
- For Use With
- Komatsu (1980-1999) ; Nissan (1975-2003) ; Nissan - Europe (1979-1985) ; Nissan LCV - Europe (1979-1982) ; TCM Equipment (1979-2007)
- Outboard Spline Quantity
- 30
- Axle Nut Included
- Yes
- Outboard Joint Type
- Conventional
- Boot Material
- Thermoplastic
- Grade Type
- Premium
- Inboard Spline Quantity
- 34
- Inboard Joint Type
- Male
- ABS Tone Ring Included
- No
Dimensions
- Axle Nut Thread Size
- M24x1.5
- Axle Nut Socket Size
- 32 mm
- Compressed Length
- 26.875 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.