This item is Discontinued.
This item is Discontinued.
Outlet Strip, Surge, 6 ft., Beige (Discontinued)
Mfr #
BLKF9H62006MTL
Zoro #
G607198800
UPC # 722868459218
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLKF9H62006MTL
- Zoro #
- G607198800
- UPC #
- 722868459218
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Number of Outlets
- 6
- Color
- Beige
Dimensions
- Cord Length
- 6 ft.
Description
Power surges and lightning strikes are not the only things that can damage your home workshop equipment Simply switching your workshop tools on and off can create electrical imbalances that could cause cumulative, permanent damage to your valuable equipment Surge protector features six grounded outlets and a 6' cord Ideal for workshop and other electronic devices
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.