This item is Discontinued.

This item is Discontinued.
Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub (Discontinued)
Mfr #
12596
Zoro #
G6073381
UPC # 810598012596
Country of Origin United States
Category Specialty Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12596
- Zoro #
- G6073381
- UPC #
- 810598012596
- Country of Origin
- United States
- Item
- Towels & Wipes
- Material
- Cloth
- Color
- White
- Paper Towel Type
- Electronics Wipes
- For Use On
- Dust; Fingerprint; Smudge
- Net Weight
- 0.9 lbs
- Primary Chemical
- Ammonia-Free
- Fragrance
- Unscented
- Packaging Type
- Pop-Up Tub
- Wipes per Container
- 70
- Application
- Screens; Tablets; E-Readers; Smart Phones; Netbooks; Touch Screens
Description
Endust® for Electronics Tablet and Laptop Cleaning Wipes, Unscented, 70/Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.