Titex - Solid carbide centre drill
- Mfr # K1161XPL-5
- Zoro # G6077565
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
2 15/32 in
Body Dia.
12.50 mm
Countersink Style
Plain
Size- Decimal
5.00mm (0.1969)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161XPL-5
- Zoro #
- G6077565
- UPC #
- -
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- Countersink Style
- Plain
- Countersink Angle
- 60 Degrees
- End Type- Holemaking
- Double End
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- AlCrN
- Measurement System
- Metric
- Material - Machining
- Carbide
Dimensions
- Overall Length
- 2 15/32 in
- Body Dia.
- 12.50 mm
- Size- Decimal
- 5.00mm (0.1969)
- Dimension Type
- Metric
- Drill Point Dia.
- 5.00 mm
- Drill Size
- 5.00 mm
- Size - Decimal
- 5.00mm - 0.1969
Description
Center Drill, Plain, Carbide, 60 Degrees , 5.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.