Pre-Wired Single Switch Panel
- Mfr # 6391001
- Zoro # G6079245
product price:Â
$
24.55
/ea
Key Features
Includes
(14) Stick-On Function Labels
Finish
Aluminum
Number of Terminals
1
Type
Panel
Housing Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6391001
- Zoro #
- G6079245
- UPC #
- 724920100168
- Country of Origin
- China
Dimensions
- Overall Height
- 2 1/4 in
- Overall Length
- 2 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Mountable Under The Dash
Details
- Item
- Automotive Switch
- Includes
- (14) Stick-On Function Labels
- Finish
- Aluminum
- Number of Terminals
- 1
- Type
- Panel
- Housing Color
- Silver
- Voltage
- 12V DC
- Features
- Mountable Under The Dash
- Switch Function
- On/Off
- Actuator Color
- Red
- Switch Type
- Rocker Switch
- Compatible Vehicle Type
- Trucks
- Body Color
- Silver
- Voltage Rating
- 12V DC
- Compatible Product Type
- Trucks
Description
Automotive Switch, Switch Function On/Off, Actuator Color Red, Body Color Silver, Compatible Product Type Trucks, Features Mountable Under The Dash, Includes (14) Stick-On Function Labels, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1 1/2 in, Switch Type Rocker Switch, Voltage Rating 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.