Shop EATON
See all product information
Create Account
LegendPlate, Fault, Blk/Blk, Rectangular
- Mfr # M22S-ST-GB8
- Zoro # G6081451
product price:Â
$
6.55
/ea
Key Features
Material
Polyester
Height
1.97 in
Width
1.3 in
Shape
Rectangular
Operator Size
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22S-ST-GB8
- Zoro #
- G6081451
- UPC #
- 786685900018
- Country of Origin
- Germany
- Item
- Legend Plate
- Material
- Polyester
- Shape
- Rectangular
- Legend/Background Color
- Black
- Legend
- Fault
- For Use With
- M22
- Product Type
- Legend Plate
- Type
- Legend plate Holder with Insert
- Series
- M22
- Compliances
- Bureau Veritas
- Environmental rating
- IP66, NEMA 4X, NEMA 13
- Inscription
- FAULT
- Certifications
- CSA Certified
- Button color
- Black
- Product Name
- Eaton M22 pushbutton legend plate
- Keyway Type
- Notch
- Compatible with Series
- M22
- Background Color
- Black
- Legend Color
- Black
- Language
- English
- Shell Material
- Polyester
- Compatible Series
- M22
- Traction Material
- Polyester
Dimensions
- Height
- 1.97 in
- Width
- 1.3 in
- Operator Size
- 22 mm
- Diameter
- 22 mm
- Size
- 22.5 mm
- Product Height
- 1.38 in
- Product Diameter
- 1.18 in
- Overall Height
- 1 7/16 in
- Overall Width
- 1/16 in
- Manufacturer Warranty Length
- 18 mo
- Compatible Panel Cutout Diameter
- 22 mm
Description
Legend Plate, Rectangular, Legend Fault, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.