Shop SALISBURY
See all product information
Create Account
Arc Flash Face Shield, 12 cal/sq cm
- Mfr # AS1200HAT-FB-PP
- Zoro # G608168468
product price:Â
$
261.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Coating
3 times more scratch resistant than the original PrismShieldâ„¢ lens
Dielectric Protection
Yes
Standards
ANSI Z87+S, ASTM F2178, NFPA 70E
Features
Anti Fog, Anti Scratch, Arc Flash Protection, Full Color View
ATPV Rating
12 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS1200HAT-FB-PP
- Zoro #
- G608168468
- UPC #
- -
- Country of Origin
- United States
- Item
- Arc Flash Face Shield
- Lens Coating
- 3 times more scratch resistant than the original PrismShieldâ„¢ lens
- Dielectric Protection
- Yes
- Standards
- ANSI Z87+S, ASTM F2178, NFPA 70E
- Features
- Anti Fog, Anti Scratch, Arc Flash Protection, Full Color View
- ATPV Rating
- 12 cal/sq cm
- Face Shield Type
- Face Shield Assembly
- Includes Scratch-Resistant Visor Coating
- Yes
- Arc Flash PPE Category
- 2
- Includes
- Hard Hat, Weight Balancing Face Shield
- Visor Visibility Type
- True Color
- Face Shield Component
- Face Shield
- Visor Features
- Dielectric
- Headgear Color
- Orange
- Visor Color
- Bronze
- Visor Material
- Polycarbonate
Dimensions
- Visor Height
- 10 1/2 in
- Visor Width
- 13 1/2 in
- Fits Chest Size
- Anti Fog, Anti Scratch, Arc Flash Protection, Full Color View
Description
Arc Flash Face Shield, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20 Percent, Honeywell Salisbury's Exclusive Weight Balancing Frame Reduces Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.