Shop API
See all product information
Create Account
CntrlRod, SS, 21/2", ChiselPoint
- Mfr # SCRU0250
- Zoro # G608373473
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Nut Material
Steel
Thread Size
5/8"-11
Includes Nuts
Yes
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCRU0250
- Zoro #
- G608373473
- UPC #
- -
- Country of Origin
- China
- Item
- Control Rod
- Material
- Stainless Steel
- Nut Material
- Steel
- Includes Nuts
- Yes
- Material Grade/Class
- 316
- Number of Nuts Included
- 8
- Control Unit Type
- Control Rod
- Thread Direction
- Right Hand
- End Type
- Chisel Point
- Compatible Joint Type
- Double Bulb, Single Bulb
- Thread Type
- UNC
- Restricted Motion Direction
- Expansion
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Compatible Bolt Hole Diameter
- 3/4 in
- For Pipe Size
- 2 1/2 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Contol Rod, Compatible Bolt Hole Diameter 3/4 in, End Type Chisel Point, Material Stainless Steel, Material Grade/Class 316L, Overall Length 14 in, Restricted Motion Direction Expansion, Thread Direction Right Hand, Thread Fit Not Applicable, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Joint Type Double Bulb, Single Bulb, Control Unit Type Control Rod, For Pipe Size 2 1/2 in, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.