Stryke Touch2O Pull-Down Kitchen 1L w/ Voice
Mfr # 9176TV-BL-DST
Zoro # G608438868
Key Features
Specifications
Product Information
- MFR #
- 9176TV-BL-DST
- Zoro #
- G608438868
- UPC #
- 195205015178
- Country of Origin
- China
Dimensions
- Width
- 10.75 in
- Height
- 17.25 in
- Length (In.)
- 11.13 in
Details
- Number of Holes
- 3
- Finish
- Matte Black
- Flow Rate
- 1.8 gpm
- Standards
- CEC Certified
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Basic Material
- Zinc
- CEC Compliant
- T
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include meaningful innovations to enhance everyday use. Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. This Stryke pull-down kitchen faucet also includes Touch2O Technology, MagnaTite Docking and other innovations designed to transform everyday life. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.
- Delta VoiceIQ Technology pairs with your smart home device for completely hands-free control
- Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
- Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
- Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
- For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink that isn't controlled by a switch is required
- With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
- Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases