Shop KOHLER
See all product information
Create Account
Parallel Robe Hook
- Mfr # K-23529-TT
- Zoro # G608439230
product price:Â
$
105.07
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Titanium
Material
Zinc
Height
2.1875 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-23529-TT
- Zoro #
- G608439230
- UPC #
- 195711024282
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Height
- 2.1875 in
- Length
- 2 in
Details
- Finish
- Vibrant Titanium
- Material
- Zinc
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.