This item is Discontinued.

This item is Discontinued.
Rainshower Aqua Body Spray, Round (Discontinued)
Mfr #
26744000
Zoro #
G608455124
UPC # 4005176642821
Country of Origin Unknown
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26744000
- Zoro #
- G608455124
- UPC #
- 4005176642821
- Country of Origin
- Unknown
- Finish
- Chrome
- Standards
- CalGreen Ceritfied; CEC Listed
- Material
- Brass and Metal
Dimensions
- Height
- 75 in
- Width
- 110 in
- Length
- 75 in
Description
The GROHE Rainshower Aqua Body Spray elevates your showering experience with its choice of spray options and sleek design. The Rainshower Aqua Body Spray delivers soothing GROHE Rain or invigorating ActiveJet sprays. Slim and unobtrusive, it has a low 3/8 profile to complement the clean lines of todays modern shower. Easy to use, the body spray pops out when the water is turned on and can be rotated to desired spray pattern. Adjust spray angle for personal preference. Once the water is turned off, the body spray will quietly retract back into the wall for a clean, flush look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.