Shop PFISTER
See all product information
Create Account
Ktch 529 Phn P/D 1H 1Hdl 1.8Gpm Tb
Mfr # GT529-TDY
Zoro # G608464683
product price:
$
417.99
/ea
Free Shipping & Returns
Key Features
Width
11.22 in
Height
2.95 in
Length (In.)
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT529-TDY
- Zoro #
- G608464683
- UPC #
- 38877652046
- Country of Origin
- Unknown
Dimensions
- Width
- 11.22 in
- Height
- 2.95 in
- Length (In.)
- 24.8 in
Details
- Finish
- Tuscan Bronze
Description
- •In Pfister's Tuscan Bronze finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov