Pulldown Kitchen Faucet Bar/Prep
- Mfr # 6126NL
- Zoro # G608584022
product price:
$
643.54
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Residential Commercial
Residential
Width
12.5 in
Length (In.)
24.6 in
Standards
Lead Law Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6126NL
- Zoro #
- G608584022
- UPC #
- 26508336700
- Country of Origin
- United States
- Finish
- Polished Nickel
- Residential Commercial
- Residential
- Standards
- Lead Law Compliant
Dimensions
- Width
- 12.5 in
- Length (In.)
- 24.6 in
- Height
- 3.8 in
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.