Shop RADIANS
See all product information
Create Account
Rad-Atac, Safety Glasses, Anti-Fog & Anti-Scratch, Light Blue Lens, Light Blue Frame, Frameless
- Mfr # AT1-B11
- Zoro # G608656927
product price:Â
$
2.59
/pr
Sold in multiples of 12Â prs for
$31.08
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT1-B11
- Zoro #
- G608656927
- UPC #
- 674326228501
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Light Blue
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Light Blue
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- Rad-Atac
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.