This item is Discontinued.

This item is Discontinued.
15253; 7 Pole Round to 7 RV Blade Adapter; Flexible Wire (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15253
- Zoro #
- G609021953
- UPC #
- 88805152537
- Country of Origin
- Mexico
Description
The Husky Towing 15253 wiring adapter is designed to connect tow vehicles equipped with a 7 pole round connector to trailers that use a 7 RV blade connector. This adapter provides a simple and effective solution for ensuring electrical compatibility between different connector styles, helping maintain proper trailer lighting and auxiliary functions during towing. Built with a flexible wire design, this adapter offers added reach and easier routing between the vehicle and trailer connection points. The flexibility helps reduce strain on connectors during turns and movement, contributing to longer service life and more reliable performance. Protective convoluted wire tubing surrounds the wiring to guard against abrasion, road debris, and environmental exposure. Constructed for durability, the Husky Towing 15253 features a one-piece design that supports secure electrical connections. Its black finish delivers a clean, factory-style appearance while blending seamlessly with most towing setups. Designed for straightforward use, this adapter requires no special tools and installs quickly with an estimated installation time of approximately 0.75 hours. Ideal for RVs, travel trailers, and other towing applications that require adapting connector styles, this wiring adapter helps ensure consistent electrical performance and safer towing. Backed by a limited 1 year warranty, the Husky Towing 15253 reflects the brand’s commitment to practical design, durable construction, and dependable towing accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.