This item is Discontinued.

This item is Discontinued.
Metropolis Folio Case for Apple iPad 10.2, Black (Discontinued)
Mfr #
121916114040
Zoro #
G609127396
UPC # 812451033359
Country of Origin China
Category Tablet Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121916114040
- Zoro #
- G609127396
- UPC #
- 812451033359
- Country of Origin
- China
- Item
- Case
- Color
- Black
- Features
- Drop Resistant, Impact Resistant
- Application
- Tablet
- Compatibility
- Apple - iPad (7th Generation) 10.2" 2019, Pencil
- Brand Compatibility
- Apple
- Tablet Model Compatibility
- iPad (7th Generation)
Description
Urban Armor Gear UAG Folio Case The Urban Armor Gear Folio case is a tough and durable protector for a user's device. The feather-light composite construction and impact-resistant soft core help the case meet military drop test standards. A pocket allows users to hold up to 3 credit cards inside the case. The oversized tactile buttons and water-resistant Frog Skin grip material make it easy to hold onto and use the case. Product Features: Feather-light impact resistant core Water resistant FrogSkin Technology grip Holds up to 3 credit cards Easy access to touch-screen and ports Glare-free flash photos and uncompromised audio Meets military drop-test standards MIL STD 810G 516.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.