Legend Plate, Black/Silver, Rectangular
- Mfr # M22-XST
- Zoro # G6091845
product price:Â
$
3.29
/ea
Key Features
Material
Polyester
Height
0.8 in
Color
Silver
Width
1.1 in
Operator Size
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22-XST
- Zoro #
- G6091845
- UPC #
- 786685899923
- Country of Origin
- Germany
Dimensions
- Height
- 0.8 in
- Width
- 1.1 in
- Operator Size
- 22 mm
- Diameter
- 22 mm
- Product Length/Depth
- 1.06 in
- Product Width
- .5 in
- Product Height
- .71 in
- Overall Height
- 3/4 in
- Manufacturer Warranty Length
- 18 mo
- Overall Width
- 1/2 in
- Compatible Panel Cutout Diameter
- 22 mm
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Silver, Material Polyester, Height 0.8 in, Width 1.1 in, Diameter 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.