Shop FLUKE NETWORKS
See all product information
Create Account
Simplifiber Singlemode Verification Kit
- Mfr # FTK2000
- Zoro # G609198518
product price:Â
$
4,630.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
SC
Includes
1310/1550 Singlemode Source, Carrying Case, SC Adapter, SimpliFiber Pro Power Meter
Calibration Certificate
None
Standards
Meets Class 1 CDRH
Fiber Mode Measured
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTK2000
- Zoro #
- G609198518
- UPC #
- 754082063100
- Country of Origin
- United States
Dimensions
- Minimum Wavelength Measurement
- 850 nm
- Maximum Wavelength Measurement
- 1,300 nm
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- AA
- Minimum Cable Length
- 6 ft
Details
- Item
- SIMPLIFIBER PRO SINGLEMODE VERIFICATION KIT
- Connector Type
- SC
- Includes
- 1310/1550 Singlemode Source, Carrying Case, SC Adapter, SimpliFiber Pro Power Meter
- Calibration Certificate
- None
- Standards
- Meets Class 1 CDRH
- Fiber Mode Measured
- Single-Mode
- Display Screen Type
- LCD
- Testing Functions
- Fiber Verification
- Product Type
- Fiber Optic Tester
- Minimum Power Measurement
- 10 dBm
- Number of Batteries Required
- 2
- Alert Type
- Digital Display
- Auto Power Off
- Yes
- Maximum Operating Humidity
- 95 %
- Maximum Power Measurement
- -52 dBm
- Battery Chemistry
- Alkaline
- Adapters Included
- SC
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 122 Degrees F
Description
SIMPLIFIBER PRO SINGLEMODE VERIFICATION KIT, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Digital Display, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD, Includes 1310/1550 Singlemode Source, Carrying Case, SC Adapter, SimpliFiber Pro Power Meter, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.