Shop CRESTWARE
See all product information
Create Account
Half Long Solid Cover
- Mfr # 5220
- Zoro # G609215260
product price:Â
$
15.49
/ea
Sold in multiples of 12 for $185.88
Key Features
Product Type
Steam Table Inset Pan Cover
NSF Certified
Yes
Dishwasher Safe
No
Compatible Pan Type
Half Size
Anti-Jam
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5220
- Zoro #
- G609215260
- UPC #
- 710277450650
- Country of Origin
- China
Details
- Item
- Steam Table Inset Pan Cover
- Product Type
- Steam Table Inset Pan Cover
- NSF Certified
- Yes
- Dishwasher Safe
- No
- Compatible Pan Type
- Half Size
- Anti-Jam
- No
- Perforated/Solid
- Solid
- Freezer Safe
- No
- Oven Safe
- No
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Half Size