Shop BLACK & DECKER
See all product information
Create Account
1,500-Watt Personal Desktop Heater , White
Mfr # BHD101W
Zoro # G609756695
product price:Â
$
27.59
/ea
Key Features
Electric Heater Item
Desktop Heater
Heater Voltage
120
Width
9.2 in
Depth
6.3 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHD101W
- Zoro #
- G609756695
- UPC #
- 819813016180
- Country of Origin
- China
- Electric Heater Item
- Desktop Heater
- Heater Voltage
- 120
- Heater Color
- white
- Includes
- 1*product, 1*manual
Description
Get warm without compromising valuable floor and counter space! This BLACK+DECKER mini portable heater is only 8.4 x 5.2 x 10 in. Its perfect for cold basements, RVs, dorms, offices, or any small spaces where extra warmth is needed. Designed for safety, this small heater has over heat protection and a tip-over auto shut off. Heat your room quickly with BLACK+DECKER the household name you know and trust.