This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910006570
- Zoro #
- G609837257
- UPC #
- 097855174802
- Country of Origin
- China
- Item
- Mouse
- Color
- Pale Gray
- Features
- Environmentally Friendly
- Corded/Wireless
- Wireless
- Number of Buttons
- 7
- Includes
- Battery; USB-C charging cable (USB-C to USB-C), User documentation
- Device Supported
- iPad, MacBook
- Recycled Content
- Plastic
- Movement Resolution
- 8000 dpi
- OS Compatibility
- iPadOS 14, macOS 10.15
- Scroller Type
- Scroll Wheel
- Wireless Operating Frequency
- 2.40 GHz
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Power Source
- Batteries
- Platform Supported
- Mac, PC
- Pointing Device Features
- Gesture Support, Silent
- Movement Detection
- Darkfield
Dimensions
- Width
- 3.3 in
- Height
- 2 in
- Length
- 4.9 in
Description
Logitech MX Master 3S For Mac Performance Wireless Mouse Pale Grey
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.