Replacement Blade
- Mfr # JIC-955
- Zoro # G6099773
product price:Â
$
137.95
/ea
Free Shipping & Returns
Key Features
Blade Type
JIC-950C
Includes
Blade
Battery Operated/Manual
Manual
Description/Special Features
Replacement Blade for Quick Clip Insertion Tool for 22 or 24 AWG Wire
For Use With
Quick Clip Insertion Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JIC-955
- Zoro #
- G6099773
- UPC #
- 811490014206
- Country of Origin
- China
Dimensions
- Length
- 0.24 Inch
- Height
- 2.25 Inch
- Width
- 1.4 Inch
Description
Punch Down Tool Blade, Blade Configuration JIC-950C, Compatible with Manufacturer Model Number JIC-950C, Compatible Product Type Quick Clip Insertion Tool, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade No, Special Features Replacement Blade for Quick Clip Insertion Tool for 22 or 24 AWG Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.