Multi Point Tools
- Mfr # 66260195013
- Zoro # G609981509
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Specification
BC63
Overall Length
1 3/8 in
Compatible Wheel Diameter (Minimum)
15 in
Included Tip Angle
15 Degrees
Compatible Wheel Diameter (Maximum)
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66260195013
- Zoro #
- G609981509
- UPC #
- 662601950131
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 3/8 in
- Compatible Wheel Diameter (Minimum)
- 15 in
- Compatible Wheel Diameter (Maximum)
- 20 in
- Overall Diameter
- 7/16 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Specification
- BC63
- Included Tip Angle
- 15 Degrees
- Diamond Quality
- BC
- Product Type
- Multi-Point
- Compatible Abrasive Material
- Aluminum Oxide, Silicon Carbide
Description
Multi Point Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.