Forstner Bit, 24mm
- Mfr # 537.240.31
- Zoro # G6100530
product price:Â
$
12.15
/ea
Key Features
Bit Diameter
24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 537.240.31
- Zoro #
- G6100530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Size
- 24mm
- Bit Diameter
- 24mm
Details
- Item
- Forstner Bit, 24MM
Description
Forstner Bit, 24MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.