Cylindrical Lock
- Mfr # TRX-L-87-630-SLFIC
- Zoro # G610059198
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Function
F87 - Asylum
Color
Satin Stainless Steel
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRX-L-87-630-SLFIC
- Zoro #
- G610059198
- UPC #
- 197163172924
- Country of Origin
- United States
- Grade
- Grade 1
- Function
- F87 - Asylum
- Color
- Satin Stainless Steel
- For Use With
- TownSteel Ligature Resistant Cylindrical Locks
- Backset
- 2-3/4 In.
- Includes
- Cylindrical Lock
- Cylinder Type
- Schlage FSIC Less Core
Dimensions
- For Door Thickness
- 1-3/4 In. - 2 In.
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Asylum, Keyed, Clutched Levers, 2-3/4 In. Backset, Schlage FSIC Prep, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.