Programmable Panel Meter, TFT Display

  • Mfr # SPPM-35-C
  • Zoro # G610070414
product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Type
Gas Concentration/Parameter; Humidity; Pressure; Temperature
Input Range
0 to 40 V DC, 0 to 50 mA
Accuracy
0.1%
Display
TFT
Display Digits
3 1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPPM-35-C
Zoro #
G610070414
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
1.5 in
Overall Depth
5.5 in

Details

Item
Smart Panel Meter
Type
Gas Concentration/Parameter; Humidity; Pressure; Temperature
Input Range
0 to 40 V DC, 0 to 50 mA
Accuracy
0.1%
Display
TFT
Display Digits
3 1/2
Interface
USB
Fits
3.62 in x 2.91 in Cut Out
Connector Type
Pin Terminal / USB / Screw Terminal
NEMA Rating
4X
Standards
CE, RoHS
Style
SPPM
Mounting
Panel
Series
SPPM
NEMA Enclosure Rating
4X
Current Display - Maximum
50 mA
Current Display - Minimum
0 mA
Display Features
Graph, Touchscreen
Digital Display Screen Type
TFT LCD
Product Type
Smart Programmable Panel Meter
DC Voltage Input - Minimum
4 V DC
DC Voltage Input - Maximum
30 V DC
Terminal Connection Type
Pin

Description

Smart Panel Meter, Gas Concentration/Parameter; Humidity; Pressure; Temperature, Input Range 0 to 40 V DC, 0 to 50 mA, Accuracy 0.1 Percent, Display Digits 3 1/2, TFT Display, Fits 3.62 in x 2.91 in Cut Out, Connector Type Pin Terminal / USB / Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style SPPM

Ratings & reviews