Shop COLE PARMER
See all product information
Create Account
Liquid Sampling Tool, PK20
- Mfr # 0628659
- Zoro # G610105307
product price:Â
$
421.99
/pk of 20, $21.10/ea
Free Shipping & Returns
Key Features
Material
HDPE
Overall Diameter
2 1/8 cm
Capacity
0.2 L
Product Type
Liquid Sample Collector
Standards
Class 100,000 Cleanroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0628659
- Zoro #
- G610105307
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Liquid Sample Collector
- Material
- HDPE
- Capacity
- 0.2 L
- Product Type
- Liquid Sample Collector
- Standards
- Class 100,000 Cleanroom
- Sterility
- Non-Sterile
- Includes
- Individually packaged
- Color
- Natural
- Shell Material
- HDPE
- Wire Color
- Natural
Dimensions
- Overall Diameter
- 2 1/8 cm
- Overall Length
- 100 cm
- Wire Rope Length
- 100 cm
- Length
- 100 cm
Description
Liquid Sampling Tool,PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.