8mm Vpoint, Through Drill Solid Carbide Bits
- Mfr # VBSC.800.70R
- Zoro # G610106922
product price:Â
$
58.89
/ea
Key Features
Overall Length
70 mm
Shank Size
10 mm
Maximum Drilling Depth
20 mm
Cutting Direction
Right Hand
Cut Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBSC.800.70R
- Zoro #
- G610106922
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 70 mm
- Shank Size
- 10 mm
- Maximum Drilling Depth
- 20 mm
- Cut Diameter
- 8 mm
Details
- Cutting Direction
- Right Hand
Description
Solid Carbide V-point Drill Bits are designed to allow a very clean through hole. The tool life is much greater than carbide tipped drills because the entirety of the drill is solid carbide which assists in material cutting, chip removal and heat dissipation The drills have a 'V' tip that allows the outside tip to shear the top surface as it cuts allowing a clean surface at the top and bottom of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.