Shop EATON
See all product information
Create Account
Push Button Kit, NEMA, Push Button
- Mfr # C600M2
- Zoro # G610108230
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses
Operator
Push Button
Starter Style
NEMA
Compatible with Series
Freedom
NEMA Size
0, 00, 1, 1-3/4, 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C600M2
- Zoro #
- G610108230
- UPC #
- 786680148361
- Country of Origin
- United States
- Item
- Push Button Kit
- Includes
- Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses
- Operator
- Push Button
- Starter Style
- NEMA
- Compatible with Series
- Freedom
- NEMA Enclosure Rating
- 1, 12, 3, 3R, 3RX, 4, 4X
- Operator Function
- Start/Stop
- Certifications
- UL Listed
- Product Name
- Eaton Freedom NEMA C600 kit
- Compatible Series
- Freedom
Dimensions
- NEMA Size
- 0, 00, 1, 1-3/4, 2
- Product Height
- 4 in
- Product Length/Depth
- 4 in
- Product Width
- 1 in
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.