This item is Discontinued.

This item is Discontinued.
WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (Discontinued)
Mfr #
WDS500G3B0A
Zoro #
G610126685
UPC # 718037884639
Country of Origin Thailand
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS500G3B0A
- Zoro #
- G610126685
- UPC #
- 718037884639
- Country of Origin
- Thailand
- Item
- Solid State Drive
- For Use With
- Windows 10+
- Interface
- SATA
- Recording Capacity
- 500 GB
- Wireless LAN
- No
- Series
- SA510
- Drive Type
- Internal
- Drive Interface
- SATA
- Device Supported
- Notebook
- Maximum Internal Data Transfer Rate
- 560-MB/s (4.4 Gbit/s)
- Storage Capacity
- 500 GB
- Product Line
- Blue
Description
WD Blue SA510 SATA SSD, 500GB. Global - 2.5/7mm cased. Breathe new life into your PC so you can push your work further and grow your creative potential. Designed specifically for professionals, content creators, and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software3 plus a free three-month Dropbox Professional trial 4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.