Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6411 replacement light bulb lamp, 4PK
- Mfr # 6411 OSRAM SYLVANIA
- Zoro # G610181646
product price:Â
$
50.39
/pk of 4, $12.60/ea
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12V
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411 OSRAM SYLVANIA
- Zoro #
- G610181646
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12V
- Watts
- 10 W
Description
Replacement for Osram Sylvania 6411 replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.