Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, 8.875 in, Spin-On
- Mfr # FF5687
- Zoro # G610217666
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3 13/16 in
Outside Diameter - Bottom
3 11/16 in
Compatible Engine Type
Diesel Engines
Length
9 in
Nominal Filter Rating
5.1 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5687
- Zoro #
- G610217666
- UPC #
- -
- Country of Origin
- China
- Item
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Nominal Filter Rating
- 5.1 micron
- Fit Type
- Vehicle Specific
- Absolute Filter Rating
- 5.1 micron
- Media Material
- Cellulose
- Flow Rate
- 1.34 gpm
- Compatible Vehicle Make
- Cummins Power Generation
- Compatible Vehicle Type
- Trucks
- Product Type
- Fuel Filter
- Filter Design
- Spin-On
- Compatible Fluid Type
- Diesel Fuel
Dimensions
- Outside Diameter
- 3 13/16 in
- Outside Diameter - Bottom
- 3 11/16 in
- Length
- 9 in
- Inside Diameter
- 3 1/8 in
- Overall Height
- 8 7/8 in
- Thread Size
- M72-2.00
- Overall Length
- 9 in
Description
Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M72-2.00
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.