Square Milling Insert
- Mfr # 6843998
- Zoro # G610354682
product price:Â
$
25.35
/ea
Sold in multiples of 5 for
$126.75
Key Features
Insert Size
535
Rake
Positive
Inscribed Circle
0.625 in
Chip-Breaker
Yes
Insert Style
SNKT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6843998
- Zoro #
- G610354682
- UPC #
- 4064182641426
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 535
- Thickness
- 0.2188 in
- Cutting Edge Length
- 0.6250 in
- Depth of Cut
- 0.0787 in
- Fits Chest Size
- Reliability and High MRR Capability
Description
Square Milling Insert, Inscribed Circle 0.625 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.