Shop SKF
See all product information
Create Account
Solid Oil Bearings
- Mfr # 22213 C3 W33 W64B
- Zoro # G610436036
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
120 mm
Bore Tolerance
0.015mm to 0
Width (mm)
31 mm
Cage Material
Steel
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22213 C3 W33 W64B
- Zoro #
- G610436036
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.015mm to 0
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 216 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
Dimensions
- Outside Dia. (mm)
- 120 mm
- Width (mm)
- 31 mm
- Bore Dia. (mm)
- 65 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.