Shop ECCO

DUAL COLOR DIRECTIONAL RED/BLUE

  • Mfr # ED9015RB
  • Zoro # G610436852

product price: 
$
87.35
/ea

Key Features

Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Lighting Technology
LED
Light Color
Blue/Red
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Electrical Connection
Blunt Cut Wires
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED9015RB
Zoro #
G610436852
UPC #
758379117934
Country of Origin
Taiwan, Province of China
Item
LED Warning Light
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Lighting Technology
LED
Light Color
Blue/Red
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Electrical Connection
Blunt Cut Wires
Current
0.46 A
Installation Type
Permanent
Voltage
TRUE
Series
ED9015 Series
Manufacturer Warranty
5 yr
Lens Material
Polycarbonate
Number of Lights Included
6
Number of Bulbs
6
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Headlights, Taillights
Flash Pattern
Synchronized
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Mount Type
Bezel
Maximum Brightness
55 lm
Light Type
Concealed Warning Light
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
69
Operating Voltage
12-24V DC

Dimensions

Overall Width
1 1/2 in
Overall Height
1 1/8 in
Overall Diameter
1 in
Fits Chest Size
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head

Description

LED Warning Light, Light Color Blue/Red, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 69, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 55 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.46 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.