Shop YORK
See all product information
Create Account
O Ring
- Mfr # 028-12961-017
- Zoro # G610467818
product price:Â
$
7.39
/ea
Key Features
Height
1.5 in
Depth
1.5 in
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 028-12961-017
- Zoro #
- G610467818
- UPC #
- -
- Country of Origin
- Canada
- Item
- Seal O Ring