Shop CABLE WHOLESALE
See all product information
Create Account
CAT 5 E Network Cables
- Mfr # 10X6-52103
- Zoro # G610519708
product price:Â
$
11.99
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10X6-52103
- Zoro #
- G610519708
- UPC #
- 846568010934
- Country of Origin
- China
Dimensions
- Length - Patch Cord
- 3 ft
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- CAT 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Standards
- UL; CSA; ETL; EIA/TIA-568-C
- Solid / Stranded
- Stranded
- Jacket Material
- PVC
- Features
- Molded, Booted
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Bare Copper
- Color
- Gray
- Contact Plating
- Gold
- Device Supported
- Network Device
- Insulation Material
- HDPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.