Separator Set
- Mfr # 32J054
- Zoro # G6107455
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Includes
11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
For Use With
Removing Shock Linkage, Tie Rods, And Ball Joints
Size
11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
Characteristics
For Removing Shock Linkage, Tie Rods, And Ball Joints
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32J054
- Zoro #
- G6107455
- UPC #
- 190735811900
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
- Bottle Size
- 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
- Size - Alpha
- 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
Details
- Item
- Separator Set
- Includes
- 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
- For Use With
- Removing Shock Linkage, Tie Rods, And Ball Joints
- Characteristics
- For Removing Shock Linkage, Tie Rods, And Ball Joints
- Number of Pieces
- 5
- Application
- For Removing Shock Linkage, Tie Rods, And Ball Joints
- Material
- Steel
- Tool Type
- Separator Set
- Shell Material
- Steel
- Compatible Product Type
- Removing Shock Linkage, Tie Rods, And Ball Joints
Description
Separator Set, Tool Type Separator Set, Application For Removing Shock Linkage, Tie Rods, And Ball Joints, For Use With Removing Shock Linkage, Tie Rods, And Ball Joints, Material Steel, Includes 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16, Number of Pieces 5, Size 11-3/4 x 1-1/8, 11-3/4 x 1-5/8, 11-5/8 x 1-7/16, 15-3/4 x 11/16, 15-3/4 x 15/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.