TAB, NUMERIC, WH, 6/ST, WHT
- Mfr # 11827
- Zoro # G610824642
product price:Â
$
74.55
/ea
Key Features
Features
Heavyweight
Divider Color
White
Tab Color
White
Divider Width
8.5in
Printer Type Compatibility
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11827
- Zoro #
- G610824642
- UPC #
- 72782118273
- Country of Origin
- Mexico
- Item
- Index Divider
- Features
- Heavyweight
- Divider Color
- White
- Tab Color
- White
- Printer Type Compatibility
- Inkjet
- Divider Material
- Paper
- Tab Material
- Paper
- Number of Holes Punched
- 3
- Tabs per Set
- 31
- Total Number of Dividers
- 186
Dimensions
- Divider Width
- 8.5in
- Divider Length
- 11in
Description
Sometimes finding information at a moment's notice seems like finding a needle in a haystack. These Ready Index Table of Contents Dividers help you stay organized so you can locate important documents quickly and easily. They feature preprinted alphabetical or numerical tabs that are reinforced for durability and can be used in either landscape or portrait format. Using free templates from Avery Design & Print, you can customize the included title page and print in minutes. Organization and efficiency, now that's sharp thinking. Index Divider Style: Arabic Numeric; Index Divider Size: 11 x 8.5; Punched/Unpunched: 3-Hole Punched; For Use With: Ring Binders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.